MAKITA DCS553ZJ BRUSHLESS METAL CUTTING SAW 150MM
18V Metal Circular Saw LXT® DCS553ZJ
See technical informationReferences
Makita:DCS553ZJ
Rubix:257A7420
EAN:0088381865258

Product details : MAKITA DCS553ZJ BRUSHLESS METAL CUTTING SAW 150MM
A circular metal saw with a brushless motor. Equipped with a blade with a 150 mm diameter that can achieve a max. cutting depth of 57.5 mm. Suitable for quick, almost spark-free cutting of metal. An ideal tool for electricians and air-conditioning and roofing fitters.
Strengths
• Brushless maintenance-free and long-life motor
• LED light illuminates the work site
• Battery protection system automatically shuts off power when the battery level is low
• LED light illuminates the work site
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Cutting depth | 57.5 mm |
| Weight | 2.4 kg |
| Cordless | yes |
| Diameter | 20 mm |
| Blade diameter | 150 mm |
| No-load speed | 4200 rpm |
Show UNSPSC/ECL@SS
£ 298.00 excl. VAT
/ Each
£ 357.60 incl. VAT
- Delivery usually within ( 7 ) days
