MAKITA HS7601J/1 CIRCULAR SAW 190MM 110V
Makita hs7601j/1 190mm circular saw 110v
See technical informationReferences
Makita:HS7601J/1
Rubix:80242477

Product details : MAKITA HS7601J/1 CIRCULAR SAW 190MM 110V
Double Insulation• Compact and lightweight design
• Compatible with Guide Rail
• Rear dust exhaust port connectable to dust extractor
• Rear angular guide for smooth and precise adjustment of bevel angle
• Single action lever for quick adjustment of cutting depth
• Ergonomic soft grip
• Flat motor housing end
• Aluminium die-cast safety cover
• Aluminium base plate
Depth of Cut @ 90° 66 mm
Blade Diameter 190 mm
Depth of Cut @ 45º 46 mm
Bore Diameter 30 mm
Input Wattage 1200 W
No Load Speed 5200 rpm
Net weight 4.0 kg
Supplied with: MAKPAC CONNECTOR CASE (TYPE 4), Makpac Machine Inlay, TCT saw blade, Hex wrench, Rip fence (Guide rule), Dust nozzle.
Technical specifications
Attributes
| Cutting depth | 66 mm |
|---|---|
| Weight | 4 kg |
| Cordless | no |
| Blade diameter | 190 mm |
| Power | 1200 W |
Show UNSPSC/ECL@SS
£ 135.00 excl. VAT
/ Each
£ 162.00 incl. VAT
- Delivery usually within ( 7 ) days
