Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Accessories for polishing
Polishing stone
DRESSING STICK 2005050MM C24 GRIT
DRESSING STICK 2005050MM C24 GRIT
55 stones & sticks Dressage sticks
References
norton:
69936685072
rubix:
1299823
ean:
3157624593955
Technical specifications
Grain
24
See all Specifications
Product details
Technical specifications
Product details : DRESSING STICK 2005050MM C24 GRIT
54 Sticks/Bricks Dressing sticks - Norton 37C - 200 Gr24
Strengths
Ideal for precision sanding & edging applications on carbide metal
Applications
Finish
Technical specifications
Attributes
Grain
24
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.39
excl. VAT
/
Each
£
34.07
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 87135 INDIA 4 X 1 X 1/2 FINE OIL 61463687135
NORTON 69936685064 54 STICKS/BRICKS DRESSING STICKS 38A-200-38A150HVBE
NORTON 61463686295 SHARPENING STONES TRIANGULAR FILE
NORTON 61463686485 INDIA FILE ROUND 4 X 3/8 FINE FF234
NORTON INDIA FILE HALF ROUND 4 X 1/2 MEDIUM F344 61463686400
NORTON 61463686310 SHARPENING STONES TRIANGULAR FILE
NORTON INDIA FILE ROUND 4 X 1/4 COARSE F214 61463686480
NORTON INDIA FILE ROUND 4 X 1/2 FINE F244 61463686500
NORTON STONE SIC 4 X 1 X 1/2 INCH MEDIUM JB24 77242 61463685480
NORTON TRIANGULAR ARKANSAS STONE 12MM X 76MM 61463686630
NORTON 61463686325 SHARPENING STONES TRIANGULAR FILE
NORTON COMBINATION OIL STONE 8 X 2 X 1 SIC 1JB8 77084 61463685455
NORTON 152X51X19ARKANSASSTN 61463685660
NORTON INDIA FILE ROUND 4 X 1/2 MEDIUM F244 61463686505
NORTON 61463605565 DRESSING STICKS FOR GRINDING WHEEL