Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
GEDORE 3/8-1INCOMBISPANNERS 1 B-08 A
GEDORE 3/8-1INCOMBISPANNERS 1 B-08 A
Ring impact spanner wrench set 1 B (AF) - inch sizes
References
gedore:
1 B-08A
rubix:
120A7921
manufacturer :
6013300
ean:
4010886601334
Technical specifications
Number of elements
8
See all Specifications
Product details
Technical specifications
Product details : GEDORE 3/8-1INCOMBISPANNERS 1 B-08 A
Combination spanner set 8 pcs 3/8-1" Selection of sizes most in use GEDORE vanadium steel 31CrV3, chrome-plated With same size each end, ring 10° offset from shaft, with UD profile
Technical specifications
Attributes
Logistic Weight
1410
g
Number of elements
8
Weight
1410
g
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.38
excl. VAT
/
Each
£
166.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880490 OFF-SET METRIC COMBI WRENCH 8-19MM 11 SET
GEDORE IMPERIAL OFFSET COMBI SPANNER 5/16 - 1.1/4 A/F 1B-014A 14PC SET
GEDORE S 7 R-04 COMBINATION RATCHET SPANNER SET IN WALLET
BAHCO 1320RM-8-9 RATCHET WRENCH DOUBLE FLAT
FACOM 440.JE29 7-41MM 29PCE COMB SPANNER SET
FACOM 440.JE11 COMBINATION WRENCH SET 7 - 19MM 11 PIECE SET
BRITOOL EXPERT RATCHET WRENCH SET E111106 12 PIECE SET
"WERA 005451 9607 MAGNETIC RAIL B IMPAKTOR 1 ZYKLOP METRIC 3/8"" 10PC"
FACOM SET OF WRENCH 70A.JE5T
ROEBUCK IMPERIAL COMBI SPANNER WRENCH SET 3/8-3/4 INCH A/F 7 PIECE SET
S160 - PROMO BAHCO S160 SOCKET SET 1/4IN S-BMC
BAHCO 1320RM-22-24 RATCHET WRENCH DOUBLE FLAT
FACOM RING SPANNER SET 54.P9M
BAHCO 6708DMB 1/4 DEEP SOCKET SET ON RAILS
BAHCO K7806M/S4 POWER SOCKET SET 1/2 4 PCS