References
Bahco:7810MH
Rubix:401A5346
EAN:7314150220373

Product details : BAHCO 7810MH 1/2 SOCKET SET MM ON RAILS
7800SM 1/2" square drive socket hex profile metric, 10 pieces, 10, 11, 13, 14, 15, 16, 17, 19, 21 and 22 mm
High-performance alloy steel
Highly polished finish
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Standards: ISO 1174 and DIN 3120
High-performance alloy steel
Highly polished finish
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Standards: ISO 1174 and DIN 3120
Strengths
1/2" Square Drive Socket Set on Rail with Metric Hex Profile
Technical specifications
Attributes
| Logistic Weight | 810 g |
|---|---|
| Number of elements | 10 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 75.20 excl. VAT
/ Each
£ 90.24 incl. VAT
- Delivery usually within ( 14 ) days
