FACOM 441.JP8GRPPB 441 XL OGV GRIP COMBI W WALLET - 8 PCS
Combination Spanner Set
See technical informationSee documentsReferences
Facom:441.JP8GRPPB
Rubix:263A8603
EAN:3662424111655



Documents
Product details : FACOM 441.JP8GRPPB 441 XL OGV GRIP COMBI W WALLET - 8 PCS
Strengths
•6 point combination spanner
A unique wrench geometry that removes 60% of rounded fasteners on open end and 80% of rounded fasteners on box end
Dimpled I-Beam design provides comfort and control
Long wrench design provides higher torque
Satin Chrome Finish
A unique wrench geometry that removes 60% of rounded fasteners on open end and 80% of rounded fasteners on box end
Dimpled I-Beam design provides comfort and control
Long wrench design provides higher torque
Satin Chrome Finish
Technical specifications
Attributes
| Number of elements | 8 |
|---|---|
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 136.62 excl. VAT
/ Each
£ 163.94 incl. VAT
- Delivery usually within ( 14 ) days