Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
ROEBUCK 7 PIECE METRIC COMBINATION RATCHET SPANNERS 8-19MM 865416
ROEBUCK 7 PIECE METRIC COMBINATION RATCHET SPANNERS 8-19MM 865416
Set Of Ratchet Combination Spanners Reversible - Metric
References
roebuck:
865416
rubix:
209A7530
ean:
3660338197567
Technical specifications
Number of elements
7
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 7 PIECE METRIC COMBINATION RATCHET SPANNERS 8-19MM 865416
• Matt satin finish.
• Ratchet system with 72 teeth.
• 5° Recovery Angle-15° offset box end.
• Small head profile.
• Ideal for applications in confined spaces.
• Built-in reverse lever.
• Includes 7 spanners (mm): Ø 8-10-12-13-14-17-19.
• Includes 12 spanners (mm): Ø 8-9-10-11-12-13-14-15-16-17-18-19.
Technical specifications
Attributes
Number of elements
7
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.10
excl. VAT
/
Each
£
105.72
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
FACOM 440.JE29 7-41MM 29PCE COMB SPANNER SET
STAHLWILLE IMPERIAL 96404812 COMBINATION SPANNER 1/4 - 3/4 10 PC SET
BRITOOL EXPERT 7 PIECE RATCH WRENCH 8-19MM
FACOM 467.ADAPT10-19 2X ADAPTORS FOR 10MM WRENCHES/19 MM WRENCHES
BAHCO 1320RM-18-19 RATCHET WRENCH DOUBLE FLAT
BAHCO 111M/S10 COMBINATION WRENCH SET
FACOM RING SPANNER SET 54.P9M
BAHCO 6712R SOCKET SET 1/4
ROEBUCK IMPERIAL COMBI SPANNER WRENCH SET 3/8-3/4 INCH A/F 7 PIECE SET
BRITOOL EXPERT RATCHET PODGER SPANNER 21X22MM
FACOM SET OF WRENCH 59.JE12
BAHCO 1320RM-16-17 RATCHET WRENCH DOUBLE FLAT
BAHCO 2M/S8 RING WRENCH SET
FACOM 467B.JP8PB FACOM 467 B OPEN END WRENCHES WITH RATCHET SERIES
BAHCO 111Z/11T COMBINATION WRENCH SET