FACOM 55A.11X13 55A OFFSET RING SPANNER METRIC 11 X 13MM
55A - Metric offset polygon wrenches
See technical informationReferences
Facom:55A.11X13
Rubix:1234130
EAN:3148516987440



Product details : FACOM 55A.11X13 55A OFFSET RING SPANNER METRIC 11 X 13MM
55A - Metric offset polygon wrenches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Packaged dimensions (D x W x H) | 228x55x21 mm |
| Package weight | 117 g |
| Opening | 11x13 |
| Length | 217 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 10.59 excl. VAT
/ Each
£ 12.71 incl. VAT
- Delivery usually within ( 14 ) days
