ROEBUCK WRENCH SOCKET 6X12 OPENING 12MM 865303
Tube wrench 6x12
See technical informationSee documentsReferences
Superseded Ref:6820995
Roebuck:865303
Rubix:209A7745
EAN:3660338018398

Documents
Product details : ROEBUCK WRENCH SOCKET 6X12 OPENING 12MM 865303
Made of uniform matt chrome-plated steel. Hexagonal on the right side and twelve-facetted on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 12 |
|---|---|
| Length | 144 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.47 excl. VAT
/ Each
£ 16.16 incl. VAT
- In stock: Next day delivery
