BAHCO 1952M-50 COMBINATION WRENCH


Ring spanners, angled, metric 1952M

References
bahco:1952M-50
rubix:4512665
ean:7314151840112
brand logo
brand logo
Technical specifications
Opening50
Length560 mm
See all Specifications

Product details : BAHCO 1952M-50 COMBINATION WRENCH


Ring spanners, angled, metric. DIN 3113 / ISO 3318 / ISO 7738. Execution: Nickel-plated and chromed. Dimensions to 36 mm finely polished. Material: VANADIUM-EXTRA. Position of the jaw 15, ring-side angled 10. With equal sizes. Dynamic Drive profile to 36 mm. SB = individually packed on an informative plastic card. Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113. Material: High performance alloy steel. Open end angle 15 with a slimmer head for better accessibility. 12 points Dynamic-Drive Profile provides longer life for screws and nuts. Ring end angle 15 for knuckle clearance or better grip. Chrome plated Micro Matt finishing provides a high quality surface. SB = Retail pack on a plastic information card.

Technical specifications


Attributes
Logistic Weight2265 g
Opening50
Length560 mm
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 173.23 excl. VAT
/ Each
£ 207.88 incl. VAT
  • Usually arrives within 14 working days