References
Gedore:306 85
Rubix:118A5894
Manufacturer :6476590
EAN:4010886647653

Product details : GEDORE RINGSLOGSPANNER 85MM 306 85
Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Ring slogging spanner 85 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
| Logistic Weight | 3895 g |
|---|---|
| Opening | 85 |
| Length | 360 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 223.13 excl. VAT
/ Each
£ 267.76 incl. VAT
- Delivery usually within ( 8 ) days
