References
Gedore:133 105
Rubix:122A3342
Manufacturer :6401900
EAN:4010886640197

Product details : GEDORE 105MMOESLOGGSPANNER 133 105
Striking open-end wrenchDesign: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Technical specifications
Attributes
| Logistic Weight | 13220 g |
|---|---|
| Opening | 105 |
| Length | 500 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 675.23 excl. VAT
/ Each
£ 810.28 incl. VAT
- Delivery usually within ( 22 ) days
