FACOM BX, RLLANDPNL SET 55A.JU10
55A - Set of polygonal keys counter angle in inches
See technical informationReferences
Facom:55A.JU10
Rubix:1235073
EAN:3148516986481

Product details : FACOM BX, RLLANDPNL SET 55A.JU10
55A - Set of polygonal keys counter angle in inches
Technical specifications
Attributes
| Logistic Weight | 2960 g |
|---|---|
| Packaged dimensions (D x W x H) | 480x110x105 mm |
| Package weight | 2960 g |
| Number of elements | 10 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 184.40 excl. VAT
/ Each
£ 221.28 incl. VAT
- Delivery usually within ( 14 ) days
