GEDORE DOUBLE OPEN END SPANNER SET METRIC 6-120


Double open wrench set 6 (MM)

References
gedore:6-120
rubix:2557307
manufacturer :6077890
ean:4010886607787
brand logo
brand logo
Technical specifications
Number of elements12
See all Specifications

Product details : GEDORE DOUBLE OPEN END SPANNER SET METRIC 6-120


Double open ended spanner set 12 pcs 6-32 mm Sets of the most used sizes Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Number of elements12
Weight2350 g
FinishingChromed
Show UNSPSC/ECL@SS
£ 205.74 excl. VAT
/ Each
£ 246.89 incl. VAT
  • Usually arrives within 14 working days