References
Bahco:6721NM
Rubix:80144118
EAN:7314151088309

Documents
Product details : BAHCO 1/4 DRIVE HEX SOCKET SET WITH RATCHET 21PC
Strengths
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Ratchet bar designed to prevent accidental change of working direction
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Metal case
Insert of elastic plastic material to secure the tools
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Ratchet bar designed to prevent accidental change of working direction
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Metal case
Insert of elastic plastic material to secure the tools
Technical specifications
Attributes
| Logistic Weight | 1435 g |
|---|---|
| Number of elements | 9 |
Show UNSPSC/ECL@SS
£ 341.24 excl. VAT
/ Each
£ 409.49 incl. VAT
- Delivery usually within ( 14 ) days
