BAHCO 1320SRM-14-19 S RATCHET WR DOUBLE FLAT
Ratcheting ring spanner, S-shaped, Wrench size 18-19 mm
See technical informationReferences
Bahco:1320SRM-14-19
Rubix:401A4678
EAN:7314150190355

Product details : BAHCO 1320SRM-14-19 S RATCHET WR DOUBLE FLAT
S-shape allows better access to confined working areas
5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
6-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
6-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Ratcheting ring spanner, S-shaped, Wrench size 18-19 mm
Strengths
S Type Ratcheting Ring Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Number of elements | 1 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 44.21 excl. VAT
/ Each
£ 53.05 incl. VAT
- Delivery usually within ( 14 ) days
