Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO A6700DM-12 SOCKET 1/4IN AEROSPACE
BAHCO A6700DM-12 SOCKET 1/4IN AEROSPACE
12-sided 1/4" socket, metric
References
bahco:
A6700DM-12
rubix:
120A3857
ean:
7314151821746
Technical specifications
Length
24.7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO A6700DM-12 SOCKET 1/4IN AEROSPACE
Serrated body for manual screwing of loose fasteners
For use with all bolts and screws used in aerospace
Not suitable for use with machines or energized tools
Highly polished finish
High-performance steel alloy
Reduced fastener wear thanks to Dynamic Drive™ profile
Optimal load and torque distribution from additional flank area
Thin wall for improved accessibility
Standards: ISO 2725/1174 and DIN 3124/3120
Technical specifications
Attributes
Logistic Weight
22
g
Length
24.7
mm
Finishing
Polished
Weight
20
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.26
excl. VAT
/
Each
£
11.11
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
GEDORE 27MM3/4DRIMPSKT K 32 27
STAHLWILLE 03420060 1/2 INCH DRIVE X 1.3/8 DEEP SOCKET BIHEX
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 46MM
FACOM K.38HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 38MM
STAHLWILLE 1/2 INCH DRIVE X 11/16 DEEP SOCKET BI-HEX
GEDORE 22MM 3/8DR SOCKET 30-22
ROEBUCK 880210 3/8IN DRIVE 6 POINT 13MM SOCKET
BAHCO 7800DM-24 SOCKET 1/2
FACOM NSD.20B 1/2 INCH DRIVE 20 MM 12 P IMPACT SOCKET
GEDORE RED R61001114 11MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
GEDORE 22MM 3/4DR SOCKET 32 22
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 19MM
FACOM NSD.24L 1/2 DRIVE METRIC LONG-REACH METRIC IMPACT SOCKETS 24MM
STAHLWILLE 03020018 1/2 INCH DRIVE X 18MM DEEP SOCKET BI-HEX
FACOM S.1'LA S DEEP BI-HEX SOCKET 1 INCH A/F