ROEBUCK 880334 1/2DRIVE BI- HEX SOCKET 34MM

1/2" bi-hex sockets metric

See technical informationSee documents

References

Roebuck:880334
Rubix:226A9022
EAN:3660338337536
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter34 mm
Length42 mm

Documents

Product details : ROEBUCK 880334 1/2DRIVE BI- HEX SOCKET 34MM


Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.

Technical specifications


Attributes
Square drive adapter1/2 ''
Diameter34 mm
Length42 mm
£ 4.56 excl. VAT
/ Each
£ 5.47 incl. VAT
  • In stock: Next day delivery