References
Gedore:K 20 12
Rubix:120A1767
Manufacturer :6198840
EAN:4010886619889

Product details : GEDORE 12MMIMPACTSOCKET1/4D K 20 12
Impact socket 1/4" 12 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 6.3, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Diameter | 12 mm |
| Length | 23 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 7.56 excl. VAT
/ Each
£ 9.07 incl. VAT
- Delivery usually within ( 8 ) days
