References
Facom:59.6X7
Rubix:1235098
EAN:3148511138502



Product details : FACOM RING WRENCH 59.6X7
59 - Metric straight polygon wrenches
- Straight polygon wrenches: The slender heads and short handle allows working in confined mechanical assemblies.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
- Straight polygon wrenches: The slender heads and short handle allows working in confined mechanical assemblies.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Packaged dimensions (D x W x H) | 5x10x120 mm |
| Package weight | 22 g |
| Opening | 6x7 |
| Length | 120 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 11.27 excl. VAT
/ Each
£ 13.52 incl. VAT
- Delivery usually within ( 14 ) days
