Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 3/8 INCH DRIVE X 1.1/16 AF HD CROW-FOOT
STAHLWILLE 3/8 INCH DRIVE X 1.1/16 AF HD CROW-FOOT
540a HD Crowfoot wrench heavy-duty
References
stahlwille:
02501050
rubix:
4527175
ean:
4018754198122
Technical specifications
Length
57
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 3/8 INCH DRIVE X 1.1/16 AF HD CROW-FOOT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
53,8
x
57
mm
Logistic Weight
136
g
Length
57
mm
Weight
124
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.92
excl. VAT
/
Each
£
81.50
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
BAHCO 111M-5.5 COMBINATION WRENCH 5.5MM
IRWIN VISE GRIP ADJUSTABLE WRENCH 12 INCH
FACOM 4 INCH ADJUSTABLE WRENCH 113A.4T
FACOM 55A.27X29 55A OFFSET RING SPANNER METRIC 27 X 29MM
ROEBUCK SSM115RING SLOGGING RING SPANNER 115MM
FACOM 55A.22X24 55A OFFSET RING SPANNER METRIC 22 X 24MM
STAHLWILLE 03190036 1/2 INCH DRIVE X 36MM CROW RING SPANNER
GEDORE 1B-1/2AF 1B SERIES COMBINATION SPANNER 1/2 INCH A/F
FACOM 54A.30SLS OFFSET BOX END WRENCH 30MM - SAFETY LOCK SYSTEM
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 18MM 40101818
GEDORE 894 80 SINGLE OPEN ENDED SPANNER 80MM
GEDORE 24X27MM BOX SPANNER 26 R 24X27
BAHCO 7444SG-M-30 RING END SLOGGING WR
GEDORE 30MM COMBI SPANNER 7 30
ROEBUCK OPEN END WRENCH OPENING 10X11MM 865242