ROEBUCK RING SPANNER 8X9

DOUBLE ENDED OFFSET RING SPANNER - METRIC

See technical information
References
Roebuck:880450
Rubix:222A1146
EAN:3660338338533
brand logo
Technical specifications
Opening8x9
Length190 mm
Typebox wrench
See all Specifications

Product details : ROEBUCK RING SPANNER 8X9


Standard: DIN ISO 691 / DIN ISO 1711-1/   ISO 10104/ DIN 838
Made of uniform matt chrome vanadium steel.

Technical specifications


Attributes
Opening8x9
Length190 mm
Typebox wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
  • Usually arrives within 14 working days