References
Gedore:40 110-115
Rubix:80399124
Manufacturer :6335260
EAN:4010886633526

Documents
Product details : GEDORE 40 110-115 PIN SPANNER 110-115MM
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 491 g |
|---|---|
| Opening | 110/115 |
| Length | 335 mm |
| Type | hook wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 28.79 excl. VAT
/ Each
£ 34.55 incl. VAT
- Delivery usually within ( 8 ) days
