ROEBUCK FLAT RING SLOGGING SPANNER 75MM
Polygonal wrench for impact
See technical informationSee documentsReferences
Roebuck:6495280
Rubix:247144
EAN:3660338394355

Documents
Product details : ROEBUCK FLAT RING SLOGGING SPANNER 75MM
High quality chrome vanadium steel.
Very high impact resistance.
Very high impact resistance.
Technical specifications
Attributes
| Opening | 75 |
|---|---|
| Length | 330 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 75.85 excl. VAT
/ Each
£ 91.02 incl. VAT
- In stock: Next day delivery
