References
Facom:59TX.6X8
Rubix:1235108
EAN:3148511139653



Product details : FACOM RING WRENCH 59TX.6X8
59TX - Right-eye TORX® profile wrenches
- Right-eye TORX® profile wrench: ideal in places where height access is limited and/or impossible with a ratchet + socket.
- 30° return angle by turning the wrench with special pin.
- Torx Dimensions: from E6 to E24.
- Finish: Satin chrome-plated.
- Right-eye TORX® profile wrench: ideal in places where height access is limited and/or impossible with a ratchet + socket.
- 30° return angle by turning the wrench with special pin.
- Torx Dimensions: from E6 to E24.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Packaged dimensions (D x W x H) | 115x10x7 mm |
| Package weight | 21 g |
| Opening | e6xe8 |
| Length | 113 mm |
| Type | open-end wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 12.12 excl. VAT
/ Each
£ 14.54 incl. VAT
- Delivery usually within ( 14 ) days
