Double ring ratchet wrench 4 R (MM)
Opening | 10x13 |
---|---|
Length | 165.5 mm |
Design: In GEDORE vanadium steel 31CrV3. Matt chrome-plated, with handy and strong tapered shaft. Ring thin walled and flat. Manganese-phosphate lockout bar and safety catch. The small number of teeth makes the ratchet extremely robust, whilespecial pawl geometry ensures a very small return angle. Return angle 7° up to jaw span 14 x 15 mm, 6° up to jaw span 16 x 17 mm.
Logistic Weight | 80 g |
---|---|
Opening | 10x13 |
Length | 165.5 mm |
Weight | 80 g |
Finishing | Chromed |
Type | Box Wrench |
Usually arrives within 14 working days