44 - Metric open-end spanners.
Opening | 18x19 |
---|---|
Length | 220 mm |
Logistic Weight | 189 g |
---|---|
Packaged dimensions (D x W x H) | 217x38x7 mm |
Package weight | 164 g |
Opening | 18x19 |
Length | 220 mm |
Weight | 173 g |
Finishing | Satin/Chrome |
Type | Flat wrench |
Usually arrives within 14 working days