References
Bahco:SB27M-12-13
Rubix:401A5062
EAN:7314150180868

Product details : BAHCO SB27M-12-13 TUBULAR BOX SPANNER 12-13 MM
6-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Strengths
Metric Double Head Socket Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 142 g |
|---|---|
| Opening | 12x13 |
| Length | 138 mm |
| Type | tube wrench |
| Finishing | satin/chrome |
| Diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 18.14 excl. VAT
/ Each
£ 21.77 incl. VAT
- Delivery usually within ( 14 ) days
