References
Draper:08005
Rubix:381A7178
Manufacturer :08005
EAN:5059482038082

Product details : DRAPER 08005 WELDING TROLLEY
This heavy duty all-metal welding cart has three shelves for organising welding equipment and accessories. It can transport ARC and MIG welders and plasma cutters up to 440 x 257mm and a standard/large sized industrial gas bottle, secured using the 750mm fitted chain. It is designed for durability and made of thick steel with a black powder-coated finish. There are two large 125mm rear wheels and heavy duty swivel castors at the front for easy manoeuvrability. Maximum capacity is 50kg.
Technical specifications
Attributes
| Number of drawers | 0 |
|---|---|
| Permissible load | 50 kg |
| Width | 405 mm |
| Depth | 700 mm |
| Height | 680 mm |
| Material | steel |
| Number of elements | 3 |
| Colour | black |
Show UNSPSC/ECL@SS
£ 110.41 excl. VAT
/ Each
£ 132.49 incl. VAT
- Delivery usually within ( 7 ) days
