References
Bahco:1470KC3A
Rubix:401A4438
Manufacturer :1470KC3A
EAN:7314150506354

Product details : BAHCO 1470KC3A ROLL CART- 3 TRAYS- ORANGE
Steel U shape structure
Wheels of 25 x 100 mm with ball bearings and non-marking TPR on the surface
Internal dimensions of the trays: 750 x 425 x 77 mm
Designed and manufactured for quick and easy assembly
Large capacity trays for storing both small and bulky objects
Colour: orange
Strong steel frame construction
Wheels of 25 x 100 mm with ball bearings and non-marking TPR on the surface
Internal dimensions of the trays: 750 x 425 x 77 mm
Designed and manufactured for quick and easy assembly
Large capacity trays for storing both small and bulky objects
Colour: orange
Strong steel frame construction
Bahco rolling system/roll cart 1470KC3A in orange with 3 shelves and a total load capacity of 150 kg. Robust steel construction for workshop use.
Strengths
Three Tray Steel Roll Carts
Technical specifications
Attributes
| Number of drawers | 3 |
|---|---|
| Permissible load | 150 kg |
| Width | 435 mm |
| Depth | 764 mm |
| Height | 1051 mm |
| Material | steel |
| Number of elements | 3 |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 150.65 excl. VAT
/ Each
£ 180.78 incl. VAT
- Delivery usually within ( 14 ) days
