1050MMX550MMX965MM VERSO MOBILE 5 DRAWER CABINET WITH TOP TRAY AND MAT


verso mobile cabinet with 5 drawers and top tray WxDxH: 1050x550x965mm RAL 7035/5010

References
bott:16927052.11
rubix:45032525
brand logo
brand logo
Technical specifications
Number of drawers5
Colourblue
Width965 mm
See all Specifications

Product details : 1050MMX550MMX965MM VERSO MOBILE 5 DRAWER CABINET WITH TOP TRAY AND MAT


verso mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a robust, fully welded steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 100mm, 3x 175mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x965mm

Strengths

Welded sheet steel construction, with handle
Drawer opening 100%, load 50 Kg
Safety mechanism preventing accidental opening of drawers

Technical specifications


Attributes
Number of drawers5
Colourblue
Width965 mm
Depth550 mm
Height1050 mm
Show UNSPSC/ECL@SS
£ 858.52 excl. VAT
/ Each
£ 1,030.22 incl. VAT
  • Usually arrives within 14 working days