ROEBUCK SCREWDRIVERS INSULATED 1000V SET 6 PIECE 826579


6 piece vde insulated screwdriver 1000v set

References
roebuck:826579
rubix:209A7471
ean:3660338046438
SCREWDRIVERS INSULATED 1000V SET Number of elements 6
brand logo
brand logo
brand logo
brand logo
Technical specifications
Number of elements6
See all Specifications

Product details : ROEBUCK SCREWDRIVERS INSULATED 1000V SET 6 PIECE 826579


Standard: ISO 2380, ISO 8764/ IEC 60900 Certified VDE/GS
Contents:
- 4 screwdrivers Slotted: 3 x 100 - 4 x 100 - 5.5 x 125 - 6.5 x 150
- 2 Phillips screwdrivers: PH 1 x 80, PH 2 x 100.
Some sizes are available individually

Strengths

Isolation directly moulded on bladeExcellent torque application
brand logo
brand logo
brand logo

Technical specifications


Attributes
Number of elements6
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 41.56 excl. VAT
/ Each
£ 49.87 incl. VAT
  • In stock: Next day delivery