WERA 006148 160I/165I/7 VDE SCREWDRIVER SET SL/PZ/TESTER K'FORM+ 7PC

Screwdriver Set

See technical informationSee documents
References
Wera:05006148001
Rubix:4530736
EAN:4013288041715
brand logo
Technical specifications
Number of elements7
Documents

Product details : WERA 006148 160I/165I/7 VDE SCREWDRIVER SET SL/PZ/TESTER K'FORM+ 7PC


Screwdriver set with individually tested, insulated screwdrivers. Individual testing in a water bath to ensure safe working at the permitted voltage. Kraftform plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Partially lasertip: the tip literally bites itself into the screw head and prevents any slipping. "take it easy" tool finder: colour coding according to profile and size. The anti-roll feature prevents any bothersome rolling away at the workplace. Including voltage tester and a rack for storage.

Strengths

Insulated blades for secure work
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Lasertip tips for more secure fit in the screw head

Applications

Slotted and Pozidriv screws
Voltage testers provide an indication of voltage presence but do not confirm that a circuit is fully de-energized. Tools such as neon screwdrivers can give false-negative readings and should not be relied upon in place of proper safe isolation procedures.

Technical specifications


Attributes
Number of elements7
Show UNSPSC/ECL@SS
£ 36.57 excl. VAT
/ Each
£ 43.88 incl. VAT
  • In stock: Next day delivery