WERA 006617 KRAFTFORM KOMPAKT VDE BIG PACK 1 26PC

Screwdriver

See technical informationSee documents

References

Wera:05006617001
Rubix:264A3851
EAN:4013288229557
brand logo

Technical specifications

Number of elements27
See all Specifications

Documents

Product details : WERA 006617 KRAFTFORM KOMPAKT VDE BIG PACK 1 26PC


Kraftform Kompakt VDE Big Pack 1, 26 pieces 2x 817 VDE Kraftform blade-holding handle: 9 x 98 mm 2x Kraftform Kompakt VDE 62 iS Take it easy: PH 1x157 mm, PH 2x157 mm 2x Kraftform Kompakt VDE 65 iS Take it easy: PZ 1x157 mm, PZ 2x157 mm 2x Kraftform Kompakt VDE 62 iS PH/S Take it easy: # 1x157 mm, # 2x157 mm 2x Kraftform Kompakt VDE 65 iS PZ/S Take it easy: # 1x157 mm, # 2x157 mm 4x Kraftform Kompakt VDE 67 i TORX® Take it easy: TX 8x157 mm, TX 9x157 mm, TX 10x157 mm, TX 30x157 mm 3x Kraftform Kompakt VDE 67 iS TORX® Take it easy: TX 15x157 mm, TX 20x157 mm, TX 25x157 mm 4x Kraftform Kompakt VDE 64 i Take it easy: 2.5x157 mm, 3x157 mm, 4x157 mm, 5x157 mm 2x Kraftform Kompakt VDE 60 i Take it easy: 0.4x2.5x157 mm, 1.2x6.5x157 mm 3x Kraftform Kompakt VDE 60 iS Take it easy: 0.6x3.5x157 mm, 0.8x4x157 mm, 1x5.5x157 mm

Technical specifications


Attributes
Number of elements27
Imprintmultiple imprint
£ 108.92 excl. VAT
/ Each
£ 130.70 incl. VAT
  • In stock: Next day delivery