FACOM ATB.J8TVE SCREWDRIVER PROTWISTBORNEO FOR MIXED HEAD 8 PIECES


Set of 8 Protwist Borneo slim screwdrivers

References
facom:ATB.J8TVE
rubix:270A2236
ean:3662424095610
brand logo
brand logo
Technical specifications
Number of elements8
See all Specifications

Product details : FACOM ATB.J8TVE SCREWDRIVER PROTWISTBORNEO FOR MIXED HEAD 8 PIECES


For your safety, each screwdriver is individually tested at 10000 Volts for 10 seconds VDE approved, at the end of the manufacturing cycle, the Slim profile gives 27% more reach.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Technical specifications


Attributes
Number of elements8
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 113.15 excl. VAT
/ Each
£ 135.78 incl. VAT
  • Usually arrives within 14 working days