Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Set of insulated screwdrivers
KNIPEX 002012V03 VDE SET OF SCREWDRIVERS PH/PZ
KNIPEX 002012V03 VDE SET OF SCREWDRIVERS PH/PZ
VDE Screwdriver Set
References
knipex:
00 20 12 V03
rubix:
388A3071
ean:
4003773082545
Technical specifications
Number of elements
6
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 002012V03 VDE SET OF SCREWDRIVERS PH/PZ
Tools in a plastic deep-drawn tray with transparent lid Attractive sales packaging with Euro standard perforation Dimensions (W x H x D): 170 x 370 x 40 mm
Technical specifications
Attributes
Number of elements
6
Imprint
Multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.68
excl. VAT
/
Each
£
75.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 006145 160I/6 VDE SCREWDRIVER SET PH/SL K'FORM+ 6PC
WERA 006617 KRAFTFORM KOMPAKT VDE BIG PACK 1 26PC
WERA 006618 KRAFTFORM KOMPAKT VDE 17 RA 1 17PC
ROEBUCK SCREWDRIVERS INSULATED 1000V SET 6 PIECE 826579
BAHCO 620-6 SCREWDRIVER SET 6 PCS INS
BAHCO BE-9882S SCREWDRIVER ERGO SET 5PCE
BAHCO BE-9878SL 12PCS XXL ERGO SLIM 1000V SCREWDRIVERS SET
BAHCO BE-9888S SCREWDRIVER ERGO SET VDE
FACOM ATP.J5VE PROT SD SET 5PCE 1000V
FACOM AT5VE.PB INSULATED SCREWDRIVER PROTWIST 1 000 VOLT SET 5 PIECES
STANLEY FMHT0-62649 FATMAX PLUSMINUS SCREWDRIVER SLT/PZ
WERA 006470 165 IS PZ/S KRAFTFORM+ SLIMLINE SCREWDRIVER SET 2PC
FACOM ATD.J5VE 1000V 5PCE SCREWDRIVER SET
BRITOOL EXPERT 10 INSULATED SCREWDRIVERS SET
STANLEY 0-65-443 FATMAX 6PC INSULATED S/D SET