References
Roebuck:846073
Rubix:209A7790
EAN:3660338083075

Product details : ROEBUCK NON SPARKING HEX KEY 8MM 846073
Standard: DIN 911
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Non-sparking external wrench Impressum size 8 mm
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 8 mm |
| Head | standard |
| Material | aluminum bronze |
| Weight | 65 g |
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 16.01 excl. VAT
/ Each
£ 19.21 incl. VAT
- Usually arrives within 14 working days
