Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Screwdrivers, explosion-proof male wrenches
Explosion-proof male wrench
ROEBUCK NON SPARKING HEX KEY 4MM 846069
ROEBUCK NON SPARKING HEX KEY 4MM 846069
6-sided male spark resistant wrench
References
roebuck:
846069
rubix:
209A7786
ean:
3660338083037
Technical specifications
Imprint
hex / allen
Imprint size
4
mm
Length
70
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING HEX KEY 4MM 846069
Standard: DIN 911
Aluminium bronze.
German made.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
4
mm
Length
70
mm
Material
aluminum bronze
Weight
12
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.76
excl. VAT
/
Each
£
22.51
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
FACOM 24MM N/S HEX KEY 82H.24SR
FACOM COMBINATION WRENCH 82H.1.5SR
FACOM COMBINATION WRENCH 82H.2SR
ROEBUCK NON SPARKING HEX KEY 14MM 846079
FACOM COMBINATION WRENCH 82H.9SR
FACOM 16MM N/S HEX KEY 82H.16SR
ROEBUCK NON SPARKING HEX KEY 17MM 846080
ROEBUCK NON SPARKING HEX KEY 36MM 846088
ROEBUCK NON SPARKING HEX KEY 8MM 846073
FACOM 14MM N/S HEX KEY 82H.14SR
ROEBUCK NON SPARKING HEX KEY 18MM 846081
ROEBUCK NON SPARKING HEX KEY 41MM 846089
FACOM COMBINATION WRENCH 82H.5SR
ROEBUCK NON SPARKING HEX KEY 24MM 846084
ROEBUCK NON SPARKING HEX KEY 32MM 846087