60..-C-2HRS
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x42x42 mm |
---|---|
Logistic Weight | 71 g |
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 12 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 60..-c-2hrs |
Material | steel |
Limit speed | 15300 rpm |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 10600 N |
Sold out