Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6005LLUCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6005LLUCM/5K, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN
References
ntn:
6005LLUCM/5K
rubix:
394A6336
ean:
4547359003741
Technical specifications
Inner diameter
25
mm
Outer diameter
47
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6005LLUCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
47
mm
Width
12
mm
Sealing
two rubber seals
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.33
excl. VAT
/
Each
£
4.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 63206ZZ/2AS, Outer diameter: 62 mm | Width: 23.8 mm | Inner diameter: 30 mm
Deep groove ball bearing SNR 62202.EE, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 15 mm
Deep groove ball bearing PTN 6012-2Z, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep groove ball bearing NTN 6000LLUCM/5K, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing Timken 6004-ZZ-C3, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 4209BTN, Outer diameter: 85 mm | Width: 23 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6236-MA-C4, Outer diameter: 320 mm | Width: 52 mm | Inner diameter: 180 mm
Deep groove ball bearing SKF 6015 M, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
Deep groove ball bearing FAG 61822-2RSR-Y, Outer diameter: 140 mm | Width: 16 mm | Inner diameter: 110 mm
Deep groove ball bearing SKF 6304 TN9/C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR 6217EEC3, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing NSK 6001DU, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 6210-RS1, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6926, Outer diameter: 180 mm | Width: 24 mm | Inner diameter: 130 mm
Deep groove ball bearing Timken 6028-2RS, Outer diameter: 210 mm | Width: 33 mm | Inner diameter: 140 mm