SNR - Deep Groove Ball Bearing - 6222
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 200x200x38 mm |
---|---|
Logistic Weight | 4260 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 38 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6200 |
Cage | Steel |
Reference speed | 4500 rpm |
Limit speed | 5200 rpm |
Basic static load, radial - C0r | 118000 N |
Basic dynamic load, radial - Cr | 143000 N |
Weight | 4.48 kg |
Usually arrives within 14 working days