Deep groove ball bearing SKF 6007-2RS1/C4, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Rigid ball bearings
See technical informationReferences
SKF:6007-2RS1/C4
Rubix:105A2235
Manufacturer :40645
EAN:7316570881516

Product details : SKF RADIAL BALL BEARING 6007-2RS1/C4
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF-brand deep groove ball bearing is designed to withstand demanding environments thanks to its rubber lip seals, which ensure optimal sealing even in the presence of dust or moisture. Designed to reduce friction and operate at very high speeds, this ball bearing is a reliable choice for demanding industrial applications where service life and reduced maintenance are essential.
Features:
This SKF single-row deep groove ball bearing is equipped with a sheet steel cage that provides high resistance to continuous loads and momentary shocks. Its nitrile-butadiene rubber (NBR) lip seals effectively protect against contaminants, such as dust and water, while retaining the lubricant inside. In addition, its significantly increased radial clearance (C4) allows it to operate at very high speeds, minimizing friction to maintain smooth rotation even under extreme conditions. This bearing can operate in environments where heat and thermal expansion are critical factors, thus offering an excellent service life.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its sealed design. Its rubber seals keep the lubricant inside and effectively prevent the intrusion of dust and other contaminants. To ensure optimal performance, it is recommended to regularly monitor operating conditions—such as noise, temperature, and vibration—to detect any signs of wear or abnormalities early on.
Sealing:
This bearing is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides. These seals provide effective protection against contaminants such as dust, water, and other unwanted particles. NBR is resistant to oils and greases, allowing this bearing to maintain high-quality sealing performance even in wet or greasy environments. This sealing extends the product’s service life by ensuring effective internal lubrication and protection against corrosion.
Brand Information:
For over 100 years, SKF has stood out as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Operating across numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines—whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Features:
- Effective protection against solid and liquid contaminants, thanks to rubber seals on both sides;
- Significantly increased radial clearance (C4), allowing for use at very high speeds;
- Low internal friction for smooth operation and extended service life;
- Suitable for wet or dusty environments, thanks to enhanced sealing.
Applications:
This SKF ball bearing is ideal for very high-speed industrial applications where heat and thermal expansion play a significant role. It is particularly well-suited for electric motors, pumps, fans, and high-speed machine tools. It is also ideal in damp, dusty, or high-load environments, ensuring consistent and reliable performance for demanding industrial applications.
Features:
This SKF single-row deep groove ball bearing is equipped with a sheet steel cage that provides high resistance to continuous loads and momentary shocks. Its nitrile-butadiene rubber (NBR) lip seals effectively protect against contaminants, such as dust and water, while retaining the lubricant inside. In addition, its significantly increased radial clearance (C4) allows it to operate at very high speeds, minimizing friction to maintain smooth rotation even under extreme conditions. This bearing can operate in environments where heat and thermal expansion are critical factors, thus offering an excellent service life.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its sealed design. Its rubber seals keep the lubricant inside and effectively prevent the intrusion of dust and other contaminants. To ensure optimal performance, it is recommended to regularly monitor operating conditions—such as noise, temperature, and vibration—to detect any signs of wear or abnormalities early on.
Sealing:
This bearing is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides. These seals provide effective protection against contaminants such as dust, water, and other unwanted particles. NBR is resistant to oils and greases, allowing this bearing to maintain high-quality sealing performance even in wet or greasy environments. This sealing extends the product’s service life by ensuring effective internal lubrication and protection against corrosion.
Brand Information:
For over 100 years, SKF has stood out as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Operating across numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines—whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Features:
- Effective protection against solid and liquid contaminants, thanks to rubber seals on both sides;
- Significantly increased radial clearance (C4), allowing for use at very high speeds;
- Low internal friction for smooth operation and extended service life;
- Suitable for wet or dusty environments, thanks to enhanced sealing.
Applications:
This SKF ball bearing is ideal for very high-speed industrial applications where heat and thermal expansion play a significant role. It is particularly well-suited for electric motors, pumps, fans, and high-speed machine tools. It is also ideal in damp, dusty, or high-load environments, ensuring consistent and reliable performance for demanding industrial applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x62x62 mm |
|---|---|
| Logistic Weight | 154 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 60 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 24000 rpm |
| Limit speed | 7000 rpm |
| Basic static load, radial - C0r | 10200 N |
| Basic dynamic load, radial - Cr | 16800 N |
Show UNSPSC/ECL@SS
£ 13.56 excl. VAT
/ Each
£ 16.27 incl. VAT
- Delivery usually within ( 3 ) days
