References
GPC Industries:TMH60Z 600MM
Rubix:207A6319
Product details : GPC TMH60Z 600MM TRAFFIC MIRROR
Help reduce accidents & injuries by eliminating blind spots
Convex traffic mirrors which are ideal for outdoor use
Durable casing with reflective strips & with impact-resistant mirror
Complete with brackets & fixings to fix the mirrors to a post or a wall/flat surface. These mirrors are adjustable for post sizes from 50 to 76mm dia.
Convex traffic mirrors which are ideal for outdoor use
Durable casing with reflective strips & with impact-resistant mirror
Complete with brackets & fixings to fix the mirrors to a post or a wall/flat surface. These mirrors are adjustable for post sizes from 50 to 76mm dia.
Technical specifications
Attributes
| Diameter | 600 mm |
|---|---|
| Type | traffic management |
Show UNSPSC/ECL@SS
£ 77.11 excl. VAT
/ Each
£ 92.53 incl. VAT
- Delivery usually within ( 4 ) days

