References
Facom:829
Rubix:80081072
EAN:3148512063407

Product details : FACOM FLEX SWIVEL MIRR 829-FACOM
Flexible swivel mirror
-The mirror rotates by pressing the knob on the handle.
Weight: 225 g. Dimensions 45x70mm. Flexible type.
-The mirror rotates by pressing the knob on the handle.
Weight: 225 g. Dimensions 45x70mm. Flexible type.
Strengths
Model 829: orients by pressing the knob of the handle. Model 834B. RT: Equipped with scratch-resistant ice and metal strapping around glass. Solvent-resistant handle.
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Packaged dimensions (D x W x H) | 500x55x40 mm |
| Package weight | 271 g |
| Shape | rectangular |
| Length | 495 mm |
| Type | flexible swivel mirrors |
Show UNSPSC/ECL@SS
£ 53.84 excl. VAT
/ Each
£ 64.61 incl. VAT
- Delivery usually within ( 14 ) days
