Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Miscellaneous tools
(106)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Inspection mirror
ROEBUCK 01850 1000V INSULATED INSPECTION MIRROR
ROEBUCK 01850 1000V INSULATED INSPECTION MIRROR
Insulated inspection mirror
References
roebuck:
6362238
rubix:
2016411
ean:
3660338395307
Technical specifications
Shape
Round
Length
180
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 01850 1000V INSULATED INSPECTION MIRROR
Standard :IEC 60900, Cat. C, VDE/GS
Technical specifications
Attributes
Shape
Round
Length
180
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.40
excl. VAT
/
Each
£
35.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TELESCOPIC MIRROR 50MM
GPC TMRC80Z CIRCULAR TRAFFIC MIRRORS WITH REFLECTIVE EDGES 800MM
GPC TMRC60Z TRAFFIC MIRROR - CIRCULAR REFLECTIVE - 600MM
BAHCO 5515T-52 TELESCOPE MIRROR
BAHCO 5515L SMALL MIRROR DIA 21 LG 160MM
ROEBUCK FLEXI ILLUM MIRROR/PICK-UP
TELESCOPIC MIRROR 40MM
FACOM MIRROR 834
GPC TMH60Z 600MM TRAFFIC MIRROR
FACOM 834A.R FLEXIBLE 70X45 INSPECTION MIRROR
FACOM 834B.RTIR TELESCOPIC MIRROR LED 70X45MM
GPC TMR8060Z TRAFFIC MIRROR 800 X 600MM
ROEBUCK MIRROR MAGNET LED LAMP KIT
FACOM FLEX SWIVEL MIRR 829-FACOM
ROEBUCK 59-685-010 INSPECTION MIRROR 32MM DIAMETER