ROEBUCK INSPECTION MIRROR 55MM DIAMETER


Inspection mirror 55mm diameter

References
roebuck:4971823
rubix:2017410
brand logo
brand logo

Product details : ROEBUCK INSPECTION MIRROR 55MM DIAMETER


This telescopic mirror has fully chromed telescopic shaft and articulated mirror mount.
mirror can be set in any position for best viewing.
Specifications:- Mirror diameter 50mm Fully extended length: 780 mm Fully folded length: 200mm Handle: Plastic grip 14mm diameter x 120mm long

Technical specifications


Attributes
No attributes to display for this product
£ 7.48 excl. VAT
/ Each
£ 8.98 incl. VAT
  • In stock: Next day delivery