Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Miscellaneous tools
(106)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Inspection mirror
FACOM MIRROR 834
FACOM MIRROR 834
834 - Inspection Mirrors
References
facom:
834
rubix:
80094639
ean:
3148512068204
Technical specifications
Shape
Other
Length
175
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM MIRROR 834
834 - Inspection Mirrors
- Plastic-mounted mirror.
- 834: Rigid one-piece.
- 834.R1: Articulated and flexible.
- 834. R2: Articulated and flexible.
Strengths
Model 829: orients by pressing the knob of the handle. Model 834B. RT: equipped with scratch-resistant ice and metal strapping around glass. Solvent-resistant handle.
Technical specifications
Attributes
Logistic Weight
5
g
Packaged dimensions (D x W x H)
180
x
30
x
20
mm
Package weight
5
g
Shape
Other
Length
175
mm
Diameter
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.27
excl. VAT
/
Each
£
21.92
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GPC TMR8060Z TRAFFIC MIRROR 800 X 600MM
TELESCOPIC MIRROR 40MM
FACOM 834B.RTIMTELESCOPIC MIRROR MAGNIFYING
FACOM 834B.RTIS TELESCOPIC MIRROR LED 30MM
FACOM 834B.RTI 55MM LED ILLUMINATED MIRROR
GPC TMRC60Z TRAFFIC MIRROR - CIRCULAR REFLECTIVE - 600MM
BAHCO 5515L SMALL MIRROR DIA 21 LG 160MM
FACOM 834A.R FLEXIBLE 70X45 INSPECTION MIRROR
ROEBUCK INSPECTION MIRROR 55MM DIAMETER
ROEBUCK FLEXI ILLUM MIRROR/PICK-UP
ROEBUCK MIRROR MAGNET LED LAMP KIT
TELESCOPIC MIRROR 50MM
FACOM INSPECTION MIRROR 834.R1
ROEBUCK 59-685-010 INSPECTION MIRROR 32MM DIAMETER
FACOM 834B.RTIR TELESCOPIC MIRROR LED 70X45MM