Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 63008-2RS BALL BEARING WITH SEALS
Deep groove ball bearing Timken 63008-2RS, Outer diameter: 68 mm | Width: 21 mm | Inner diameter: 40 mm
Deep groove ball bearing Timken
References
timken:
63008-2RS
rubix:
100A7788
ean:
0087796294707
Technical specifications
Inner diameter
40
mm
Outer diameter
68
mm
Width
21
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 63008-2RS BALL BEARING WITH SEALS
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
68
mm
Width
21
mm
Sealing
Two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.57
excl. VAT
/
Each
£
28.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6008HVZZ, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6056 M/C3, Outer diameter: 420 mm | Width: 65 mm | Inner diameter: 280 mm
Deep groove ball bearing NSK 6000VVC3, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing PTN S6202-2RS, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing PTN 61902-2Z, Outer diameter: 28 mm | Width: 7 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken 6203-ZZ-C3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6020-2RS1/C3, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing FAG BO17-TVP, Outer diameter: 44 mm | Width: 11 mm | Inner diameter: 17 mm
Deep groove ball bearing RHP 1726209-2RS, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6308.NREEC3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6217MC3, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing NSK 6310ZZC4E, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 6010.NR, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6203ZZC3/5K, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing SNR 63006EE, Outer diameter: 55 mm | Width: 19 mm | Inner diameter: 30 mm