Deep groove ball bearing Timken 6204-2RS/C2, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
6204
See technical informationReferences
Timken:6204-2RS/C2
Rubix:396A2105
EAN:0087796161061






Product details : TIMKEN 6204-2RS-C2 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c2 |
| Series | 6200 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 4.77 excl. VAT
/ Each
£ 5.72 incl. VAT
- Usually arrives within 14 working days
