Deep groove ball bearing NTN 6209C4, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
NTN - Deep Groove Ball Bearing - 6209C4
See technical informationSee documentsReferences
NTN:6209C4
Rubix:204A9667
EAN:4547359566710



Documents
Product details : NTN 6209C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x19 mm |
|---|---|
| Logistic Weight | 420 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 36000 N |
| Weight | 0.398 kg |
Show UNSPSC/ECL@SS
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
- Delivery usually within ( 3 ) days
